Shop All Air Ratchet Wrenches
Urrea
Flexible head air ratchet set with sockets in inches
Mfr # UP886HK
Zoro # G0333348
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.17
- Includes Plastic case with 12 pieces
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP886HK
- Zoro # G0333348
- UPC # 660731630701
- Country of Origin Mexico
- Category Air Ratchet Wrenches
Dimensions
Length | 14.17 |
Details
Item - Air Ratchets | Ratchet set |
Includes | Plastic case with 12 pieces |
Housing Material | Plastic |
Description
The set includes: impact socket: 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4", 3/4” deep, 13/16” deep, Air ratchet 1/2”, Extension 2”, Extension 5” and plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 3 1/2 in L (1EZP3)
- RIDGID Miter Saw Motor Brush-Carbon Brush (816768)
- WESTWARD #48 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD9)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92125)
- URREA Flexible head air ratchet set with sockets in metrics (UP886HKM)
- URREA 1/2" drive air ratchet (UP886H)
- URREA Urrea Heavy Duty Ratchet Wrench UP886H, 1/2" Drive, 150 RPM, 50 ft-lb (UP886H)
- URREA Urrea Heavy Duty Ratchet Wrench, 3/8" Drive, 150 RPM, 50 ft-lb (UP886)
- URREA 3/8" drive air ratchet (UP886)
- SPEEDAIRE Air Ratchet Wrench, S Drive 1/4 in. (45NW45)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA63)
- Urrea Air Ratchet Wrenches