Shop All Air Sanders, Buffers & Polishers
Urrea
Flat vinyl orbital base 12,000 rpm
Mfr # UP800VI
Zoro # G0333874
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Face Type Vinyl orbital base
- Overall Length 5.59
- Application Heavy duty
- Includes Air sander
- Housing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP800VI
- Zoro # G0333874
- UPC # 660731629736
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 5.59 |
Details
Item | Air sander |
Pad Face Type | Vinyl orbital base |
Application | Heavy duty |
Includes | Air sander |
Housing Material | Vinyl |
Description
Flat vinyl orbital base 12,000 rpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 5In (K7-1V)
- IRWIN BIT DRILL 1"" SPEEDBOR (88816)
- BONDHUS. InMet BallDrv LWr Dbl Pack (BND20499)
- DRILL AMERICA 1/2"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 1" (DWCT316)
- URREA Angle air polisher 7" (UP869P)
- URREA Car Polisher, 7" 2500Rpm Air (UP865S)
- HOLEY GALAHAD Holey Galahad Sander Rfg (47853)
- UNEEDA Ekasand Pneumatic Orbital Sander 3 x 4 - Non Vacuum - Hook Face for Hook & Loop (P-101740)
- INGERSOLL-RAND TIRE BUFFER- LOW SPEED HD LTD QTY (IR327LS)
- ST LOUIS PNEUMATIC Lighted High Speed Buffer w/QC Chuck (SLP-86110L)
- MIRKA 3" X 5" Sgv Sander W (MR-35SGV)
- Urrea Air Sanders, Buffers & Polishers