Shop All Hand Files and Rasps
Urrea
Flat smooth file 8"
Mfr # UFPM8
Zoro # G0334538
product price: $4.55
/ea
Sold in multiples of 12 for $54.60
$54.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 5.918"
- Application Industrial duty
- Includes 1 file
- Width 1.9711/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFPM8
- Zoro # G0334538
- UPC # 660731692105
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 5.918" |
Width | 1.9711/16" |
Details
Item | Files |
Profile Shape | Flat |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Smooth |
Thickness | 5/32" |
Handle Color | Silver |
Description
Double cut on both sides and single cut on both edges. Recommended for fast trimming. For general use to work in steel, melted, iron, etc. Recommended for fine finishing. Length: 8”. Width: 11/16”. Thickness: 5/32”. File: Smooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- VULCAN Saw Keyhole Drywall 6In Duragr (311013L)
- PROTO 1/2 in Drive Hex Socket Bit SAE 13 mm Tip, 2 3/4 in L (J5441R-13M)
- URREA Heavy duty triangular file 7" (UFTP7)
- URREA Flat smooth file 10" (UFPM10)
- URREA Half round bastard files 8" (UFMB8)
- URREA Half round wood rasp files 12" (UFME12)
- URREA Flat smooth file 6" (UFPM6)
- URREA Round bastard files 10" (UFRB10)
- SIMONDS Round File, Smooth/Double, 6in.L, Nat. (73397000)
- Urrea Hand Files and Rasps