Shop All Hand Files and Rasps
Urrea
Flat bastard file 8"
Mfr # UFPB8
Zoro # G0333594
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 9.848"
- Application Industrial duty
- Includes 1 file
- Width 0.7911/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFPB8
- Zoro # G0333594
- UPC # 660731692051
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 9.848" |
Width | 0.7911/16" |
Details
Item | Files |
Profile Shape | Flat |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Bastard |
Thickness | 5/32" |
Handle Color | Silver |
Description
Double cut on both sides and single cut on both edges. Recommended for fast trimming. For general use to work in steel, melted, iron, etc. Length: 8”. Width: 11/16”. Thickness: 5/32”. File: Bastard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 16" True Blue Digital Box Level (E105.16)
- BON TOOL Bon 19-189 Pigtail Hook (19-189)
- HOUGEN 2-5/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12274S)
- GEARWRENCH 29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray (86523)
- URREA Heavy duty triangular file 7" (UFTP7)
- URREA Half round bastard files 12" (UFMB12)
- URREA Flat smooth file 10" (UFPM10)
- URREA Flat smooth file 6" (UFPM6)
- URREA Half round wood rasp files 8" (UFME8)
- URREA Half round smooth files 12" (UFMM12)
- CRESCENT NICHOLSON 8" Mill Single Cut Bastard File with Ergonomic Handle (21694HNN)
- Urrea Cutting and Shaping Tools