Shop All Hand Files and Rasps
Urrea
Flat bastard file 14"
Mfr # UFPB14
Zoro # G0334355
product price: $10.89
/ea
Sold in multiples of 6 for $65.34
$65.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 1.1814"
- Application Industrial duty
- Includes 1 file
- Width 16.931-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UFPB14
- Zoro # G0334355
- UPC # 660731692082
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 1.1814" |
Width | 16.931-3/8" |
Details
Item | Files |
Profile Shape | Flat |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Bastard |
Thickness | 17/64" |
Handle Color | Silver |
Description
Double cut on both sides and single cut on both edges. Recommended for fast trimming. For general use to work in steel, melted, iron, etc. Length: 14”. Width: 1-3/8”. Thickness: 17/64”. File: Bastard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bushing, Guide Tube (27448)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-050)
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5207MN)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- URREA Regular triangular file 10" (UFTR10)
- URREA Round chainsaw file 8"X7/32" (UFS8732)
- URREA Regular triangular file 7" (UFTR7)
- URREA Flat smooth file 12" (UFPM12)
- URREA Half round wood rasp files 12" (UFME12)
- URREA Half round bastard files 12" (UFMB12)
- OREGON Files, 8", 5/16" dia., 12 (90410)
- Urrea Cutting and Shaping Tools