Shop All Flaring & Swaging Tools
Urrea
Flaring tool and Tubing Cutter&Countersink, 3Pc
Mfr # 349
Zoro # G0299382
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pipe cutter
- Application Industrial duty
- Overall Length (In.) 9.25
- Tool Weight 3.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 349
- Zoro # G0299382
- UPC # 660731608038
- Country of Origin Mexico
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 9.25 |
Details
Item | Pipe cutter |
Includes | Pipe cutter |
Application | Industrial duty |
Tool Weight | 3.84 |
Description
Mainly used to join copper, aluminum, and brass pipes. These types of pipes are used at LP gas facilities, in air conditioning, refrigeration, etc. The design is very standardized, meeting specific needs for these unions. Our tools satisfy these needs 100%. The set includes: pipe cutter 1/8" to 1-1/8", double flaring tool, 3/16" to 5/8" and metal box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, 2-14"B, 18"L-R Drain, 74x29.75x43.75" (14-2C18X24-2-18X)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-85-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- LEGEND VALVE 3" PVC COMPRESSION COUPLING (204-110)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088E)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-04)
- SUR&R Flaring Tool, Steel, Plastic Handle (PFT409)
- RIDGID 83037 Model 458R Ratchet Flaring Tool (83037-RIDGID)
- MILWAUKEE TOOL 1-1/2" M18 ProPEX Expansion Head (49-16-2612)
- S&G TOOL AID BUBBLE FLARING TOOL KIT IN CASE (SG14825)
- RIDGID Deluxe Flaring Tool (458R)
- PERFORMANCE TOOL Iso Bubble Flaring Tool Set, W80672 (W80672)
- Urrea Plumbing Tools