Shop All Flaring & Swaging Tools
Urrea
Flaring Tool, 3/16"-5/8" Tubing
Mfr # 351
Zoro # G0294096
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Industrial duty
- Includes Flaring tool with press
- Tool Weight 1.89
- Overall Length (In.) 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 351
- Zoro # G0294096
- UPC # 660731608076
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 6.5 |
Details
Item | Flaring tool |
Application | Industrial duty |
Includes | Flaring tool with press |
Tool Weight | 1.89 |
Description
Cast steel. “T” handle clamp for facilitating torque. Antislipping machined holes. Thermal treated bar. Flaring diameter: 3/16”, 1/4”, 5/16”, 3/8”, 1/2” and 5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Flexible Coupler (1PPC9)
- KECKLEY 3" Wafer Check Valve (3CW2R-CS-36336)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/EPDM, Socket x FPT (BFAS1010CES)
- FLUIDMASTER Fill Valve Kit, 14" Size, Gray, 3PK (400ACN3P2G)
- WESTWARD Flaring and Cutting Set, Double, 8 Pc (3CYT7)
- CAL-VAN TOOLS SAE INLINE DBL FLARING KIT (CV164)
- PERFORMANCE TOOL Double Flare Tool, W80670 (W80670)
- YELLOW JACKET Tube Expander Kit (60407)
- PERFORMANCE TOOL Iso Bubble Flaring Tool Set, W80672 (W80672)
- MILWAUKEE TOOL 1" ProPEX Expansion Head (49-16-2408)
- IMPERIAL Flaring and Cutting Kit, 45Deg (275-FSCD)
- Urrea Flaring & Swaging Tools