Shop All Wrench Accessories
Urrea
Fixed heel jaw and pins for 836HD, 836A
Mfr # 836C
Zoro # G9830805
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Fixed heel jaw and pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 836C
- Zoro # G9830805
- UPC # 660731621754
- Country of Origin Spain
- Category Wrench Accessories
Details
Tool Storage Type Included | Fixed heel jaw and pins |
Description
The fixed jaw is known as the heel jaw. It is a small steel part forged with the same hardness and shape characteristics as the mobile jaw. • The heel jaw is mounted on the wrench’s body and is fastened with a pressure-fit steel pin that goes through the holes, fastening the jaw to the body. Measure for stillson: 836HD, 836A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter 1-1/2" (BLR11368)
- RED DEVIL Red Devil 3225 Plastic Window Scraper with Utility Blade (3225)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 5/16 (C23011)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- URREA Fixed heel jaw and pins for 818HD, 818A (818C)
- URREA Replacement mobile jaw for pipe wrench for 824HD, 824A (824B)
- URREA Fixed heel jaw and pins for 824HD, 824A (824C)
- URREA High-leverage wrench bars, 1/2" internal diameter. (26HL1B)
- WILLIAMS Williams Replacement Hook Jaw, for 18" Pipe Wrench (13555)
- JONES STEPHENS Tool Tote Tray (T60124)
- MECHANICS TIME SAVERS Magnetic Wrech Holder For Metric Wrenches 8Mm-21Mm (MWH14MB)
- Urrea Wrenches