Shop All Bit Sockets
Urrea
Female Torx Socket, Torx(R) 3/8" Drive
Mfr # 5205TX
Zoro # G9818555
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- Finish Polished Mirror
- Number of Pieces 1
- Includes (1) 3/8" Drive Female Torx(R) Socket: E5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5205TX
- Zoro # G9818555
- UPC # 660731674729
- Country of Origin Mexico
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
Finish | Polished Mirror |
Number of Pieces | 1 |
Includes | (1) 3/8" Drive Female Torx(R) Socket: E5 |
Item | Female Torx Socket |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Opening size: E5. Type: I. Length: 1-1/8". Nut end outside diameter: 5/16". Drive end outside diameter: 11/16". Nut depth: 3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbon Steel Pool Trowel, 22"x4 (CF441)
- KIPP Pull Handles oval with thru hole (K0204.11202706)
- DAYTON 6" Machine Vise with Fixed Base (4TK04)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- URREA Socket Set, Metric 1/2" Drive (544110M)
- URREA Hexagonal Short Bit, Metric 3/8" Drive (49907M)
- URREA 3/8" Drive Torx T30 Short Bit Socket (523930W)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 3/8 in Tip, 7 5/8 in L (41262)
- Urrea Sockets & Ratchets