Shop All Fuel Transfer Accessories
Urrea
Faucet for barrels
Mfr # 23641
Zoro # G9744881
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.48
- Material Polyethylene
- Color Yellow
- Width 6.5
- Depth 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23641
- Zoro # G9744881
- UPC # 660731906691
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 7.48 |
Width | 6.5 |
Depth | 3.54 |
Details
Item | Barrel |
Material | Polyethylene |
Color | Yellow |
Application | Industrial duty |
Includes | Barrel faucet |
Description
Fits plastic or metal 54-gallon drums. 2" screw. Made with polyethylene. Not to be used with gasoline, chemicals or solvents. Hole for paddlocks to prevent theft of fluids. Easy installation without using any tool. Practical hook to hang the container during filling. It facilitates the delivery of fluids with the barrel placed horizontally. Screw: 2". Great resistance to corrosion. With hole for padlock. Screw: 2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6)
- CPP S75x6 Female Buttress x 2 Male BSP Pipe Thread (HMFB/225U/027)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- HARTELL Condensate Pump, 235 Watts, 9 in. L (A2X-1965)
- URREA Barrel pump vertical lift (2363V)
- HUSKY Gasoline Nozzle, Unleaded, Black (159504-04)
- GPI Replacement Filter, Inlet 3/4" NPT (129300-02)
- HUSKY Fuel Hose Swivel, High Volume, HD, 1" (000087)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFP006)
- FILL-RITE Fuel Transfer Pump Repair Kit (5200KTF1828)
- FILL-RITE Pump Repair Kit, For DEF Pumps (KITDFPK)
- Urrea Fuel Transfer Accessories