Shop All Combination Wrench Sets
Urrea
Fan clutch wrench set 4PC
Mfr # 973
Zoro # G9837701
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Includes Fan clutch wrench set, 4 pieces
- Application Industrial duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 973
- Zoro # G9837701
- UPC # 660731661460
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Number of Pieces | 4 |
Includes | Fan clutch wrench set, 4 pieces |
Application | Industrial duty |
Material | Steel |
Item | Wrench set |
Description
The set includes support and open-end wrenches. Note: all wrenches have a 16-1/8” (409.58 mm) total length and an auxiliary 1/2” (12.7 mm) drive. Size: 1-9/16”, 58 mm, 1-7/8”, 3-1/4”. Clutch wrench set for the radiator ́s fan. Removes and installs the radiator ́s fan for repairs, also for replacing the water pump or the timing chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Steering Wheel Puller (1MZR1)
- INGERSOLL-RAND Impact Driver Kit 1/4" 20V (W3111-K22)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 18mm (OE 18MM)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA 3/8" Drive CrowFoot Wrench Set of 10 pieces (4900-10)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- URREA 12-point Non-sparking Combination Wrench Set of 15Pc (UH1200F)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 11 pieces), metric (1100SM)
- WELLER Crescent X6 12 Point Metric Wrench Set 11 in. L 7 pk (CX6RWM7)
- Urrea Wrenches