Shop All Harness Kits
Urrea
Fall Protection Kit, Size: 40-44
Mfr # USA02B
Zoro # G9687420
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 40-44
- Hardware Material Steel
- Color Red
- Includes Harness kit
- Harness Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USA02B
- Zoro # G9687420
- UPC # 660731664072
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Kit |
Harness Sizing | 40-44 |
Hardware Material | Steel |
Color | Red |
Includes | Harness kit |
Harness Application | Heavy duty |
Description
Harness kit, positioning size 40 / 44. Meets: ANSI Z359.1. Impact load limit 6,600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 11 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX110XXX)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- CARHARTT FR Force Cotton LS T Shirt (100235-250)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK4)
- URREA Fall Protection Kit, Size: 40-44 (USA01B)
- WERNER Construction/Maintenance Kit, Tongue Buc (K122001)
- CONDOR PFAS Kit, Size: Universal (35KV11)
- MSA SAFETY Fall Protection Kit (10095901)
- 3M PROTECTA Fall Protection Web TieOff Adaptor, No Wear Pad Reusable, Series Pro, 6 Ft Lx134 In W Size, 5900578 (5900578)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-P)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- Urrea Fall Protection