Shop All Harness Kits
Urrea
Fall Protection Kit, Size: 40-44
Mfr # USA01B
Zoro # G9687691
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 40-44
- Hardware Material Steel
- Color Red
- Includes Harness kit
- Harness Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USA01B
- Zoro # G9687691
- UPC # 660731664065
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Kit |
Harness Sizing | 40-44 |
Hardware Material | Steel |
Color | Red |
Includes | Harness kit |
Harness Application | Heavy duty |
Description
Harness kit, fall prevent size 40 / 44. Meets: ANSI Z359.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- ABUS Lockout Padlock, KD, MK, Black, 1-1/2"H (72 HB/40-75 KD Black)
- BATES Boots, Military/Tactical, Mens, Black, 14, PR (E03164)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS700-50, FS88860-3, FS1120, FS870 (FS-ROOF-E/1120)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560, FS8125 (FS141-L/XL)
- FALL TECH Universal Size Fall Protection Kit (A8593A)
- 3M DBI-SALA Harness and Vertical Lifeline Kit, Size: Universal (2104168)
- SAFEWAZE V-Line Bag Combo: FS99285-E, FS88560-E, FS8125 (FS127-E)
- SAFEWAZE Fall Protection Kit, Size: S/M (FS133-S/M)
- Urrea Harness Kits