Shop All Harness Kits
Urrea
Fall Protection Kit, Size: 36-40
Mfr # USA02A
Zoro # G9687533
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 36-40
- Hardware Material Steel
- Color Red
- Includes Harness kit
- Harness Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USA02A
- Zoro # G9687533
- UPC # 660731662399
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Kit |
Harness Sizing | 36-40 |
Hardware Material | Steel |
Color | Red |
Includes | Harness kit |
Harness Application | Heavy duty |
Description
Harness kit, positioning size 36 / 40. Meets: ANSI Z359.1. Impact load limit 6,600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, White PK (AVE8366)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ10 (R23010)
- 3M 3M 6000 Series Nose Cup Assembly (3M 6894)
- HONEYWELL NORTH Set of Lens Clamps Replacement (80799A)
- URREA Fall Protection Kit, Size: 40-44 (USA01B)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00870)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- SAFEWAZE V-Line Bag Combo: FS99285-E, FS88560-E, FS8125 (FS127-E)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- PEAKWORKS Fall Protection Kit, Size: Universal (V8252356)
- Urrea Harness Kits