Shop All Harness Kits
Urrea
Fall Protection Kit, Size: 36-40
Mfr # USA01A
Zoro # G9687761
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 36-40
- Hardware Material Steel
- Color Red
- Includes Harness kit
- Harness Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USA01A
- Zoro # G9687761
- UPC # 660731662382
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Kit |
Harness Sizing | 36-40 |
Hardware Material | Steel |
Color | Red |
Includes | Harness kit |
Harness Application | Heavy duty |
Description
Harness kit, fall prevent size 36 / 40. Meets: ANSI Z359.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YAX-C)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- SERVUS Boot Pvc St Toe 16In Black 13 (18821-13)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- URREA Fall Protection Kit, Size: 40-44 (USA01B)
- CONDOR Fall Protection Kit, Size: S/M (53RG05)
- CONDOR Roofer's Harness Kit, Size: Universal (19F394)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-E-BP)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88561-E, FS8125 (FS126-E-DL)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (20204)
- Urrea Harness Kits