Shop All Harnesses
Urrea
Fall protection harness high visibility 40/44
Mfr # USA9B
Zoro # G9687752
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Harness
- Width 11.42
- Length 9.45
- Harness Application Heavy duty
- Strap Width 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 11.42 |
Length | 9.45 |
Strap Width | 1-3/4" |
Details
Includes | Harness |
Item | Harness |
Harness Application | Heavy duty |
Webbing Material | Polyester |
Weight Capacity | 140 kg |
Type | Fall arrest |
Description
Absorb-edge “D” slide back. Band “Absorb-edge”, with seams that offer excellent resistance to abrasion, UV rays, alkaloids chemical. Reflective band. Harness Type: Fall protection, high visibility. Description: Full body size. Size: 40-44. Buckles raw-material: Steel with zinc bichromate coating, sealed silica. Tensile strength: 5,000 lb. Band width: 1-3/4”. D ring: back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn, 25 in H, 11 in W, HDPE, Triangle, FG611200YEL (FG611200YEL)
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- NMC Danger High Voltage Keep Out Label, Pk5 (D139AP)
- N-FERNO BY ERGODYNE Orange Balaclava Face Mask - Fleece (6821-ORANG)
- URREA Fall protection harness 36/40 (USA3A)
- URREA Fall protection harness 40/44 (USA3B)
- URREA Rescue harness 36/40 (USA8A)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size 2XL/3XL (AC-QC2/3XLBL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (E570/S/MRN)
- Urrea Harnesses