Shop All Harnesses
Urrea
Fall protection harness 36/40 wt belt size
Mfr # USA5A
Zoro # G9712593
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.42
- Includes Harness
- Length 9.45
- For Use With ring back
- Weight Capacity 140 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 11.42 |
Length | 9.45 |
Strap Width | 1-3/4" |
Details
Includes | Harness |
For Use With | ring back |
Item | Harness |
Weight Capacity | 140 kg |
Webbing Material | Polyester |
Harness Application | Heavy duty |
Type | Fall arrest |
Description
Fall protection harness. Resistance fall arrest. Harness Type: Fall protection. Description: Full body with belt size. Size: 36-40. Buckles raw-material: Steel with zinc bichromate coating. Tensile strength: 6,800 lb. Band width: 1-3/4”. D ring: back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- ROPPE Stair Tread Rubber Round Nose 42inL - Black (42811P100)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54185)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- URREA Rescue harness 36/40 (USA8A)
- URREA Fall protection harness 40/44 (USA3B)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- URREA Fall protection harness 36/40 (USA3A)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311123)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110844)
- Urrea Harnesses