Shop All Harnesses
Urrea
Fall protection harness 36/40
Mfr # USA3A
Zoro # G9687515
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Harness Size 36-40
- Includes Harness
- Length 9.45
- For Use With ring back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | 36-40 |
Length | 9.45 |
Width | 11.81 |
Strap Width | 1-3/4" |
Details
Color | Red |
Includes | Harness |
For Use With | ring back |
Item | Harness |
Type | Fall arrest |
Webbing Material | Polyester |
Harness Application | Heavy duty |
Weight Capacity | 140 kg |
Tensile strength | 4990.7 lb |
Description
Fall protection harness. Resistance fall arrest. Harness Type: Fall protection. Description: Full body size. Size: 36-40. Buckles raw-material: Steel with zinc bichromate coating. Tensile strength: 6,800 lb. Band width: 1-3/4”. D ring: back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 4Ft REPLACEMENT Hook And Loop STRAP (10815)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-8)
- ERB SAFETY Vest, FlameRetardantTreated, Hi-Viz, Lime, L (65011)
- CONDOR Sleeve, Cut, Kevlar(R)/Cotton, 18 In. (3CZK8)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- URREA Fall protection harness 40/44 (USA3B)
- URREA Rescue harness 36/40 (USA8A)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161569)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402151)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, XL (FS77326-FR-XL)
- Urrea Harnesses