Shop All C Clamps
Urrea
F-Clamp with ball bearings mechanism 12"
Mfr # 4F12X
Zoro # G9838742
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12"
- Body Material Steel
- Includes F-Clamps
- For Use With Throat depth
- Overall Width 16.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 16.54 |
Overall Clamp Length | 6.89 |
Overall Depth | 1.38 |
Throat depth | 4,22" |
Details
Max. Opening | 12" |
Body Material | Steel |
Includes | F-Clamps |
For Use With | Throat depth |
Item | F-Clamps |
Body Color | Silver |
Description
Nodular casting jaws. Ergonomic aluminium handle with multiple positions. High resistance H-shape steel bar. 2200 lb maximum Clamping force. Includes PVC jaw protector pads. Maximum opening: 12". Throat depth: 4,22".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Gage Set, Plus, 0.626-0.750 In (S4008-750)
- STANLEY Multi-Size Metric and SAE Fold-Up Locking Hex Key Set 17 pc (STHT71839)
- PALADIN TOOLS Pro-Grip Crimper, 8-Indent D-Sub, 26-20A (PA1462)
- DYNABRADE 4" L Reciprocating File (90901)
- URREA Heavy duty C-Clamp 12" (412PRO)
- URREA Heavy duty C-Clamp 8" (408PRO)
- URREA Heavy duty C-Clamp 10" (410PRO)
- URREA Heavy duty C-Clamp 6" (406PRO)
- URREA Heavy duty C-Clamp 4" (404PRO)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM34DR)
- WESTWARD C-Clamp, J.O. 2 1/2", T.D. 1 7/16", 550 lb (806ET4)
- Urrea Clamps