Shop All Soft Face & Split Head Hammers
Urrea
Extra soft Cap For Hammer 1364
Mfr # 1364XS
Zoro # G0293947
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial duty
- For Use With 1364
- Type Strike - Extra soft
- Head Color Gray
- Head Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1364XS
- Zoro # G0293947
- UPC # 660731649321
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Details
Item | Rubber faces |
Application | Industrial duty |
For Use With | 1364 |
Type | Strike - Extra soft |
Head Color | Gray |
Head Material | Rubber |
Description
Strike type: extra soft. Shore hardness: 60. Face color: Dark gray. Replacement for: 1364.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8 mm Tip, 1/2 in. Drive, Metric (SHB23208)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4", Number of Flutes: 8 (CS-2036-A8-TICN)
- DRILL AMERICA .2480 HSS Dowel Pin Reamer (DWRRDP.2480)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- SUPERCRAFT Dead Blow Hammer, Steel, 36 oz Head Weight (3399.050)
- Urrea Soft Face & Split Head Hammers