Shop All Soft Face & Split Head Hammers
Urrea
Extra soft Cap For Hammer 1363
Mfr # 1363XS
Zoro # G0293195
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1363
- Application Industrial duty
- Head Color Gray
- Type Strike - Extra soft
- Head Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1363XS
- Zoro # G0293195
- UPC # 660731697902
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Details
Item | Rubber faces |
For Use With | 1363 |
Application | Industrial duty |
Head Color | Gray |
Type | Strike - Extra soft |
Head Material | Rubber |
Description
Strike type: Extra soft. Shore hardness: 60. Face color: Dark gray. Replacement for: 1363.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- KO-KEN Extension Bar 1/2 Square 250mm Z-series 1/2 Sq. Drive (4760Z-250)
- WESTCOTT Rulers, 12" Twist-It Flexible Ruler (16292)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- SUPERCRAFT Dead Blow Hammer, Steel, 28 oz Head Weight (3399.040)
- Urrea Hammers and Striking Tools