Shop All Soft Face & Split Head Hammers
Urrea
Extra soft Cap For Hammer 1362
Mfr # 1362XS
Zoro # G0278644
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1362
- Application Industrial duty
- Head Material Rubber
- Head Color Gray
- Type Strike - Extra soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1362XS
- Zoro # G0278644
- UPC # 660731697926
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Details
Item | Rubber faces |
For Use With | 1362 |
Application | Industrial duty |
Head Material | Rubber |
Head Color | Gray |
Type | Strike - Extra soft |
Description
Strike type: Extra sof. Shore hardness: 60. Face color: Dark gray. Replacement for: 1362.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 19mm 4-Point Square Combo Impact Socket (79329)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 21/32x5/8x1-5/8x3-3/4 (C33271)
- OLFA Snap-Off Blade, 3-35/64" Length (CTB-5)
- OSG End Mill, XL, Carbide, 5/16, 4 FL, SGL Sq End (464-3125)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- THOR 12-1/2", 2-7/8lb soft faced hammer (TH14)
- Urrea Soft Face & Split Head Hammers