Shop All Socket Extensions
Urrea
Extension quick release 3/8" X 6
Mfr # 526006QR
Zoro # G9820140
product price: $11.89
/ea
Sold in multiples of 6 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 526006QR
- Zoro # G9820140
- UPC # 660731660708
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Quick Release Extension |
Description
Releases socket from extension quickly and easily. Knurling at drive end provides easy fingertip turning. Drive size: 3/8". Total length: 6".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 24" 24IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223124)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (15110)
- HHIP 4 X 4 X 4" Stepped Angle Plate (3402-0101)
- PROTO 3/8" Drive Impact Socket Set, SAE, Metric, 20 pcs (J72220)
- URREA 1/2" Drive Extra Long Hex Bit Socket 3/8" (5441-3/8L)
- URREA Socket 1/2" Dr, 1 Pieces, Polished Mirror (544114ML)
- URREA Extra Long Bit 1/2" Dr, 5 Pieces, Polished Mirror (5441M5L)
- URREA Extension, 3/8"X18" (5263)
- URREA Extension, 3/8"X3" (5260)
- URREA Extension, 1/2"X30" (546430)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV72)
- Urrea Sockets & Ratchets