Shop All Socket Extensions
Urrea
Extension quick release 3/8" X 10"
Mfr # 5263QR
Zoro # G9835495
product price: $12.55
/ea
Sold in multiples of 6 for $75.30
$75.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5263QR
- Zoro # G9835495
- UPC # 660731660715
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Quick Release Extension |
Description
Releases socket from extension quickly and easily. Knurling at drive end provides easy fingertip turning. Drive size: 3/8". Total length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Nail Puller, Claw Bar, 11-1/2" L (221)
- HHIP MT2 Inside To MT4 Outside Drill Sleeve (3900-1844)
- WESTWARD Combination Wrench, Metric, 19mm Size (1EYK9)
- KO-KEN Spinner Handle Wobble-Fix 220mm 1/4 Sq. Drive (2769NWF-220)
- URREA Extension, 1/2"X30" (546430)
- URREA 1/2" Drive Extra Long Hex Bit Socket 5/16" (5441-5/16L)
- URREA Extension, 1/4"X12" (4764)
- URREA Extension quick release 1/2" X 10" (5463QR)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (49905ML)
- URREA Extension, 1/2"X36" (546436)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 3 in. (M-203)
- Urrea Socket Extensions