Shop All Socket Extensions
Urrea
Extension quick release 1/2" X 10"
Mfr # 5463QR
Zoro # G9791090
product price: $20.99
/ea
Sold in multiples of 6 for $125.94
$125.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5463QR
- Zoro # G9791090
- UPC # 660731660746
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Quick Release Extension |
Description
Releases socket from extension quickly and easily. Knurling at drive end provides easy fingertip turning. Drive size: 1/2". Total length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4240)
- DEWALT 20V DC Drill, Chuck Size 1/2 in, (1) 4.0 A Battery Included (DCD991B/DCB204)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7122)
- ASTRO PNEUMATIC SKT 4PC UV GLOWING 10MM 1/4 & 3/8" DEEP (AO410)
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- URREA Long Hex Bit Socket 3/8" Dr, 1 Pieces (49906ML)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-7/32L)
- URREA Extension quick release 3/8" X 10" (5263QR)
- URREA Extension, 1"X16" (5863)
- URREA Extension, 3/4"X4" (5660)
- APEX TOOL GROUP Extension 1/2M-3/8F (EX-503)
- Urrea Socket Extensions