Shop All Socket Extensions
Urrea
Extension, 3/8"X3"
Mfr # 5260
Zoro # G9821434
product price: $5.35
/ea
Sold in multiples of 6 for $32.10
$32.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5260
- Zoro # G9821434
- UPC # 660731613506
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Description
Extension chrome finish. Drive size: 3/8". Total length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88710)
- SLIDE SLEDGE Pin Driver, 7/8 In Dia, 11 1/2 In L (213102)
- ABC HAMMERS 3 lb. Brass Hammer with 8" Fiberglass Handle (ABC3BFS)
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- URREA Extension quick release 1/2" X 10" (5463QR)
- URREA 1/2" Drive Extra Long Hex Bit Socket 5/16" (5441-5/16L)
- URREA Extension, 3/8"X24" (5264)
- URREA Extension, 1/4"X12" (4764)
- URREA Extra Long Bit 1/2" Dr, 5 Pieces, Polished Mirror (5441M5L)
- Urrea Socket Extensions