Shop All Socket Extensions
Urrea
Extension, 3/8"X24"
Mfr # 5264
Zoro # G9806280
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5264
- Zoro # G9806280
- UPC # 660731667547
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Description
Extension chrome finish. Drive size: 3/8". Total length: 24".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 6" Light Duty Wood Working Vise, 6" with (39006)
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes (1400107700)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (71259L)
- INGERSOLL-RAND Reverse Valve Spring (131-664)
- URREA Extension, 1/4"X12" (4764)
- URREA Extension quick release 1/2" X 10" (5463QR)
- URREA Extension, 3/8"X12" (5262)
- URREA Extension, 1"X8" (5861)
- URREA 1/2" Drive Extra Long Hex Bit Socket 5/16" (5441-5/16L)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (49905ML)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 24 1/2 in. Dr, 24 in L (SHA21124)
- Urrea Sockets & Ratchets