Shop All Socket Extensions
Urrea
Extension, 3/4"X8"
Mfr # 5661
Zoro # G9803760
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Output Drive Type Square
- Output Drive Size 3/4"
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5661
- Zoro # G9803760
- UPC # 660731616989
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
Extension chrome finish. Drive size: 3/4". Total length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 25 ft. L X 1 in. W Tape Measure (AL725N)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 11mm (84334N)
- VEGA Hex Ball L-Key (Long), 4 mm (HB040L)
- URREA Extension, 3/4"X16" (5663)
- URREA Extension quick release 3/8" X 10" (5263QR)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- URREA Extension, 3/8"X24" (5264)
- URREA Extension, 1/2"X36" (546436)
- URREA Extra Long Bit 1/2" Dr, 5 Pieces, Polished Mirror (5441M5L)
- TEKTON 1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA92012)
- Urrea Socket Extensions