Shop All Socket Extensions
Urrea
Extension, 1"X8"
Mfr # 5861
Zoro # G9816309
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Tip Type Square
- Output Drive Size 1"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5861
- Zoro # G9816309
- UPC # 660731617443
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 1" |
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Extension |
Tip Type | Square |
Output Drive Type | Square |
Number of Points | 4 |
Description
Extension chrome finish. Drive size: 1". Total length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA2)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21510118R)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4912)
- RIDGID Coil and Flat Spring Assy (31780)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- URREA Hexagonal Extra Long Bit 1/2" Dr, 6 Pieces, Polished Mirror (54416L)
- URREA Extension, 1/2"X2-1/2" (5460)
- URREA Extension, 3/8"X18" (5263)
- URREA Extension, 3/4"X8" (5661)
- URREA Long Hex Bit Socket 3/8" Dr, 1 Pieces (49906ML)
- KO-KEN Extension Bar 125mm 3/8 Sq. Drive (3760-125)
- Urrea Socket Extensions