Shop All Socket Extensions
Urrea
Extension, 1"X16"
Mfr # 5863
Zoro # G9815852
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Tip Type Square
- Output Drive Type Square
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5863
- Zoro # G9815852
- UPC # 660731617450
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 1" |
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Extension |
Tip Type | Square |
Output Drive Type | Square |
Number of Points | 4 |
Description
Extension chrome finish. Drive size: 1". Total length: 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Apron, Aerial Apron with Hot Stick Pocket, Orange, vinyl, 16 Pockets (51829MHS)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Black Oxide Finish (3186B)
- KNIPEX Jaw Protectors for 10" Pliers Wrenc, PK3 (86 09 250 V01)
- WESTWARD 1 in Drive Impact Socket 1 5/8 in Size 6 pt Standard Depth, Black Oxide (21WN25)
- URREA Extension, 1"X8" (5861)
- URREA Extension, 3/8"X24" (5264)
- URREA Extension quick release 1/2" X 10" (5463QR)
- URREA 1/2" Drive Extra Long Hex Bit Socket 8MM (54418ML)
- URREA Extension, 3/8"X18" (5263)
- URREA Extension, 1/2"X36" (546436)
- SK PROFESSIONAL TOOLS Wobble Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40208)
- Urrea Socket Extensions