Shop All Socket Extensions
Urrea
Extension, 1/4"X12"
Mfr # 4764
Zoro # G9790040
product price: $8.75
/ea
Sold in multiples of 6 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4764
- Zoro # G9790040
- UPC # 660731667523
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
Extension chrome finish. Drive size: 1/4". Total length: 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1201)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550T)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, GP Phenolic (3035DP)
- URREA Extension, 1/2"X20" (546420)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-7/32L)
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- URREA Socket 1/2" Dr, 1 Pieces, Polished Mirror (544114ML)
- URREA Extension, 3/4"X8" (5661)
- URREA Extension quick release 1/2" X 10" (5463QR)
- APEX TOOL GROUP Extension 3/8" Dr, 3 in L, 1 Pieces, Oiled (EX-376-3)
- Urrea Socket Extensions