Shop All Socket Extensions
Urrea
Extension, 1/2"X36"
Mfr # 546436
Zoro # G9790135
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 546436
- Zoro # G9790135
- UPC # 660731633726
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
Description
The URREA 546436 Extension is a must-have in your tool collection. It features a chrome finish for durability and corrosion resistance. This 1/2" drive extension measures 36". It's compatible with most sockets and wrenches. The URREA 546436 Extension will help you get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"x2" HSS Annular Cutter (DWC5-530-269)
- MAKITA 7" Diamond Blade, Segmented, General Purpose (B-69624)
- DIABLO 5-1/4" 5/7 TPI Carbide T-Shank Jig Saw Blade General Purpose (DJT367XHM)
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- URREA Socket 1/2" Dr, 1 Pieces, Polished Mirror (544114ML)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-7/32L)
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-3/8L)
- URREA Extension quick release 3/8" X 6 (526006QR)
- URREA Extension, 1/2"X30" (546430)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- Urrea Socket Extensions