Shop All Socket Extensions
Urrea
Extension, 1/2"X2-1/2"
Mfr # 5460
Zoro # G9823911
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5460
- Zoro # G9823911
- UPC # 660731615722
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
Description
Extension chrome finish. Drive size: 1/2". Total length: 2-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/16 Inch Solid Punch (66075)
- STABILA 08560 - BST-K Lifting Column Construction Tripod, 27in to 66in (08560-STABILA)
- METABO Tucking Point Guard, For Angle Grinders (628216000)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47435CLB72362)
- URREA Extension, 3/8"X24" (5264)
- URREA Extension, 3/8"X18" (5263)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-3/8L)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 7 Pieces (4990-7L)
- URREA Extension, 1/2"X36" (546436)
- URREA Extension, 3/4"X8" (5661)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45159)
- Urrea Sockets & Ratchets