Shop All Automotive Diagnostic & Testing Instruments
Urrea
Exhaust back pressure tester
Mfr # 2398
Zoro # G0299188
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Plastic
- Includes Plastic box with tester
- Length 11.81
- Application Industrial duty
- Maximum Pressure 0.7 - 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2398
- Zoro # G0299188
- UPC # 660731904772
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 11.81 |
Details
Item | Tester |
Tube Material | Plastic |
Includes | Plastic box with tester |
Application | Industrial duty |
Maximum Pressure | 0.7 - 15 psi |
Number of Pieces | 1 |
Description
Includes sensor adapters of oxygen with M12 and M18 thread. Account with dobel escla in psi and bar. 1.80 m hose. Multicolored bands. It allows to test the pressure of escape through the sensor oxygenator. Measuring range: 0.5 -1 bar, -0.7-15 psi. Thread: 12 to 18 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACULA Extension Tube For 72-020-8063/8"064, 4" (11-208-3215)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (M00600503)
- SUNBELT Rubber Tie-Down Strap, 31 1.18" x8.25" x9" (A-B1SB9091)
- TH MARINE Clamp-Hose 9.5 Stpls, #16700004X-DP (16700004X-DP)
- URREA In-line spark tester (2355)
- URREA Fuel pump vacuum tester (2341)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA Compression tester for gasoline motors (2340)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- UVIEW Venturie and Hose (550510)
- Urrea Automotive Diagnostic Tools