Shop All Screwdriver Sets
Urrea
ESD Bimaterial Precision Screwdrivers set of 6 pieces (Torx type).
Mfr # 9501BT
Zoro # G9737872
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 6
- Includes Screwdriver set, 6 pieces
- Features Set of 6 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Torx type tip: T5, T6, T7, T8, T9, T10.
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9501BT
- Zoro # G9737872
- UPC # 660731625691
- Country of Origin Slovenia
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 6 |
Includes | Screwdriver set, 6 pieces |
Features | Set of 6 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Torx type tip: T5, T6, T7, T8, T9, T10. |
Primary Application | Heavy duty |
Nut Driver Handle Color | Black |
Description
When it comes to precision screwdrivers, the URREA 9501BT ESD Bimaterial Precision Screwdrivers are an excellent choice. It features a set of six high-quality screwdrivers that feature specially formulated hard material for preventing blades from turning. This set also includes black material with soft TPE material for best torque transmission and integrated pattern area for better hand grip. It has a rotating cap with anti-slip surface that makes it easier to use. The screwdriver sizes included in this pack are Torx type T5, T6, T7, T8, T9, and T10. If you're looking for high quality precision screwdrivers, the URREA 9501BT ESD Bimaterial Precision Screwdrivers is an ideal solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive Extension 10" (CDTA13C)
- STURTEVANT RICHMONT Grip Kit, Long, 5 Unit Increase (869067)
- SUPERIOR ELECTRIC Aftermarket Switch 16A-125V Replaces Bosch 1617200048 fits Rotary Hammers (SW99)
- WESTWARD Stretch Film Cutter Reversible, 7 in L (4NZD9)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600B)
- URREA Bimaterial Screwdrriver, Set of 8 Pieces Comb (8600D)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Phillip type) (8600A)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- URREA Bimaterial Screwdriver, Set of 6 Pieces Comb (8600B)
- URREA Cushion Grip Screwdriver, Set of 7 Pieces (9400A)
- STANLEY Precision Screwdriver Set, Slotted/Phillips, 6 pcs (66-052)
- Urrea Screwdriver Sets