Shop All Screwdriver Sets
Urrea
ESD Bimaterial Precision Screwdrivers set of 6 pieces.
Mfr # 9501BC
Zoro # G9709154
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 5
- Includes Screwdriver set, 6 pieces
- Features Set of 6 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Slotted type tip: 3/16”, 1/16”, 5/64”. Phillips type tip: PH00, PH0, PH1.
- Nut Driver Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9501BC
- Zoro # G9709154
- UPC # 660731625660
- Country of Origin Slovenia
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 5 |
Includes | Screwdriver set, 6 pieces |
Features | Set of 6 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Slotted type tip: 3/16”, 1/16”, 5/64”. Phillips type tip: PH00, PH0, PH1. |
Nut Driver Handle Color | Black |
Primary Application | Heavy duty |
Description
Set of 6 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Slotted type tip: 3/16”, 1/16”, 5/64”. Phillips type tip: PH00, PH0, PH1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 90 Deg (46 21 A31 SBA)
- CRESCENT WISS Aviation Snip, Straight, 10 1/2 in, Steel (M300N)
- OTC Pry Bars, Indexable Pry Bar, 10 In. L (7172)
- WILLIAMS Williams Ratchet Combo Wrench Set, 12 pcs., Metric (MWS-12RC)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (slotted type). (9100GA)
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type). (9500BT)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- URREA Striking Bimaterial Screwdriver Set of 7pcs (Slotted and Phillips) (9100GC)
- URREA Amber Screwdriver Set of 6 Pieces Slotted (9800A)
- URREA Amber Screwdriver Set of 10 Pieces Comb (JBUD02)
- WESTWARD Nonspark Screwdriver Set, Slotted/Phllps, 6 pcs (23X839)
- Urrea Screwdriver Sets