Shop All Screwdriver Sets
Urrea
ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type).
Mfr # 9500BT
Zoro # G9740234
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 5
- Features Set of 5 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Torx type tip: T6, T7, T8, T9, T10.
- Includes Screwdriver set, 5 pieces
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9500BT
- Zoro # G9740234
- UPC # 660731625721
- Country of Origin Slovenia
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 5 |
Features | Set of 5 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Torx type tip: T6, T7, T8, T9, T10. |
Includes | Screwdriver set, 5 pieces |
Primary Application | Heavy duty |
Nut Driver Handle Color | Black |
Description
Set of 5 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Torx type tip: T6, T7, T8, T9, T10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drift Punch Set, Not Tether Capable (J96B)
- K-TOOL INTERNATIONAL Bit Holder, Interior Clip, 1/4" Dr, 1/4"Hex (KTI18007)
- EXCEL BLADES 6" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60021)
- RUKO Mach. Tap Pg 11 Hss (264011)
- URREA Screwdriver Set, 6Pc R Series (9800AR)
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- URREA Bimaterial Screwdrriver, Set of 8 Pieces Comb (8600D)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Phillip type) (8600A)
- URREA Amber Screwdriver Set of 4 Pieces Cabinet (9600C)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26791)
- Urrea Screwdriver Sets