Shop All Screwdriver Sets
Urrea
ESD Bimaterial Precision Screwdrivers set of 5 pieces.
Mfr # 9500BC
Zoro # G9729734
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 5
- Features Set of 5 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Slotted type tip: 3/16”, 1/16". Phillips type tip: PH00, PH0, PH1.
- Includes Screwdriver set, 5 pieces
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9500BC
- Zoro # G9729734
- UPC # 660731625707
- Country of Origin Slovenia
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 5 |
Features | Set of 5 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Slotted type tip: 3/16”, 1/16". Phillips type tip: PH00, PH0, PH1. |
Includes | Screwdriver set, 5 pieces |
Primary Application | Heavy duty |
Nut Driver Handle Color | Black |
Description
Set of 5 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Slotted type tip: 3/16”, 1/16". Phillips type tip: PH00, PH0, PH1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 25/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL63)
- CAPRI TOOLS 3/8 in Drive Industrial Torque Wrench, 15-75 ft.-lb. (CP31201)
- DEWALT 5" Single Speed Random Orbit Sander - PSA Pad (DWE6420)
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- URREA Screwdriver Set, 10Pc R Series (JBU03)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- URREA Bimaterial Screwdrriver, Set of 8 Pieces Comb (8600D)
- URREA Cushion Grip Screwdriver, Set of 7 Pieces (9400A)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Phillip type) (8600A)
- URREA Amber Screwdriver Set of 10 Pieces Comb (JBUD02)
- WESTWARD Screwdriver Set, 5 pcs, Multicomponent (401K88)
- Urrea Screwdrivers and Nutdrivers