Shop All Screwdriver Sets
Urrea
ESD Bimaterial Precision Screwdrivers set of 4 pieces (phillips type).
Mfr # 9500BF
Zoro # G9730014
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 4
- Includes Screwdriver set, 4 pieces
- Features Set of 4 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Phillips type tip: PH00, PH0, PH1, PH1.
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9500BF
- Zoro # G9730014
- UPC # 660731625684
- Country of Origin Slovenia
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 4 |
Includes | Screwdriver set, 4 pieces |
Features | Set of 4 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Phillips type tip: PH00, PH0, PH1, PH1. |
Primary Application | Heavy duty |
Nut Driver Handle Color | Black |
Description
Set of 4 pieces. Gray material: Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes included: Phillips type tip: PH00, PH0, PH1, PH1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.016 In, 1/2 x 12 In (667-16)
- E-Z LOK 1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3 (500-3)
- GREENLEE Cam Retention Shaft, Wt 0.025 Lb (38463)
- ITOOL Dawg Ground Rod, 5 in L, Steel (GRD01)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Torx type) (83W)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- URREA Screwdriver Set, 6Pc R Series (9800AR)
- URREA Screwdriver Set, 15Pc R Series (9600ER)
- URREA Amber Screwdriver Set of 10 Pieces Comb (JBUD02)
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 5-Piece (#0-#2, 3/16-1/4 in.) (DRV41212)
- Urrea Screwdrivers and Nutdrivers