Shop All Screwdrivers
Urrea
ESD Bimaterial Precision Screwdriver, Torx T8
Mfr # 9516B
Zoro # G9731721
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 6-3/32"
- Overall Length 2-3/8"
- Includes Precision screwdrivers
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9516B
- Zoro # G9731721
- UPC # 660731699517
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Shank Length | 6-3/32" |
Overall Length | 2-3/8" |
Tip size | T8 |
Details
Item | Precision screwdrivers |
Includes | Precision screwdrivers |
Color | Black |
Material | Steel |
Features | Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: T8. Total length: 6-3/32”. |
Primary Application | Heavy duty |
Tip type | Torx |
Description
Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: T8. Total length: 6-3/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Round, Nose, 5", Smooth Jaws (10306)
- BETA Square Oil Drain Plug Socket, 10mm (014940280)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 8 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91550-07-09)
- URREA 1000V Bimaterial screwdriver PH0 Phillips tip (9700B)
- URREA Amber Screwdriver 5/16X10" Slotted (9643)
- URREA Screwdriver, Sq Std 5/16X6 Red (9806R)
- URREA 1000V bimaterial screwdriver set 7PC (9700BA)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9423)
- URREA Bimaterial Screwdriver, T30 Torx (8330W)
- WRIGHT TOOL 10 PC SCREWDRIVER SET (WR9476)
- Urrea Screwdrivers