Shop All Screwdrivers
Urrea
ESD Bimaterial Precision Screwdriver Ph1 x 5-29/32” phillips type.
Mfr # 9512B
Zoro # G9709145
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 9-27/32"
- Overall Length 5-29/32"
- Includes Precision screwdrivers
- Color Black
- Features Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: PH1. Total length: 5-29/32”.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9512B
- Zoro # G9709145
- UPC # 660731699470
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Shank Length | 9-27/32" |
Overall Length | 5-29/32" |
Tip size | PH1 |
Details
Item | Precision screwdrivers |
Includes | Precision screwdrivers |
Color | Black |
Features | Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: PH1. Total length: 5-29/32”. |
Material | Steel |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: PH1. Total length: 5-29/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, SS, J-Hook, 200 Lbs, 1.43 In (330-SS)
- CRESCENT 8" Z2 Dual Material Slip Joint Pliers (HTZ28CG)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (HL900)
- MILWAUKEE TOOL 10 TPI Deep Cut Band Saw Blades 25-Pack (48-39-0505)
- URREA 1000V Bimaterial screwdriver PH1 Phillips tip (9701B)
- URREA Amber Screwdriver 1/8"X4" Cabinet (9624)
- URREA 1000V R-series screwdriver 7/32" (9715)
- URREA Screwdriver, Sq Std 3/8X8 Red (9808R)
- URREA Cushion Grip Screwdriver, Ph #2X1-3/8" Phillips (9471)
- URREA Amber Screwdriver 3/16X5" Cabinet (9633)
- BEST WAY TOOLS Screwdrvr Bit 10T01Phlsl (88400)
- Urrea Screwdrivers