Shop All Screwdrivers
Urrea
ESD Bimaterial Precision Screwdriver Ph #00 Phillips type.
Mfr # 9509B
Zoro # G9709172
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 6-3/32"
- Overall Length 2-3/8"
- Includes Precision screwdrivers
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9509B
- Zoro # G9709172
- UPC # 660731699449
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Shank Length | 6-3/32" |
Overall Length | 2-3/8" |
Tip size | PH00 |
Details
Item | Precision screwdrivers |
Includes | Precision screwdrivers |
Material | Steel |
Color | Black |
Features | Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: PH00. Total length: 6-3/32”. |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: PH00. Total length: 6-3/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-614)
- LEVEL 5 TOOLS Inside Corner Knife, SS, 11.5" x 8.5 (5-312)
- URREA 1000V R-series screwdriver Ph#1 (9701)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8606)
- URREA Striking Bimaterial Screwdriver, 3/8"X12" slotted type. (9112G)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- URREA Amber Screwdriver 3/8X8" Slotted (9608)
- URREA Bimaterial Screwdriver, 5/16X6" Phi #3 (8686)
- GRAY TOOLS #1 Phillips Screwdriver, 3/16" Shank, 3-1/4" Blade Length, 1000V (50103-I)
- Urrea Screwdrivers