Shop All Screwdrivers
Urrea
ESD Bimaterial Precision Screwdriver 3/64" Slotted type.
Mfr # 9503B
Zoro # G9737881
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 6-3/32"
- Overall Length 2-3/8"
- Includes Precision screwdrivers
- Color Black
- Features Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: 3/64". Total length: 6-3/32".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9503B
- Zoro # G9737881
- UPC # 660731699388
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Shank Length | 6-3/32" |
Overall Length | 2-3/8" |
Tip size | 3/64" |
Details
Item | Precision screwdrivers |
Includes | Precision screwdrivers |
Color | Black |
Features | Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: 3/64". Total length: 6-3/32". |
Material | Steel |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: 3/64". Total length: 6-3/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1764801)
- WIHA T-Handle Nut Driver 13Mm X 125Mm (33622)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (B25)
- IGAGING V-Blocks with Clamps Set - 36-VB8 (36-VB8)
- URREA Amber Screwdriver 1/8X2-1/2 Cabinet (9622)
- URREA 1000V Bimaterial screwdriver 5/32" flat tip (9714B)
- URREA Amber Screwdriver 1/8"X8" Cabinet (9627)
- URREA Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces (9600E)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9424)
- URREA Bimaterial Screwdriver, 3/8X12" Slotted (8812)
- TEKTON Hex x 4" Screwdriver 7/32" 4 in. Round (DHX11219)
- Urrea Screwdrivers and Nutdrivers