Shop All Automotive Diagnostic & Testing Instruments
Urrea
Engine Timing Tool Set 30Pc
Mfr # 2382
Zoro # G0313802
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Plastic
- Length 10.63
- Includes Plastic box with 30 pieces
- Application Industrial duty
- Number of Pieces 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2382
- Zoro # G0313802
- UPC # 660731904697
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 10.63 |
Details
Item | Timing tool |
Tube Material | Plastic |
Includes | Plastic box with 30 pieces |
Application | Industrial duty |
Number of Pieces | 30 |
Description
Timing tool set. Motor synchronize sets for Volkswagen - Audi - Seat. Includes locks and pins to lock the camshaft, the crankshaft, the pulley of the injection pump and the tension pulley in gasoline engines and diesel from the Volkswagen®, Seat® and Audi® brands. It allows making major repairs to the engine, guaranteeing correct timing of valves when assembling. Allows to change the distribution chain or band without altering the time the motor. Keeps valves on timed position when the timing belt is replaced and removed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, CX115 (CX115)
- RACOR Parfit Spin-On, Element, PFF50216 (PFF50216)
- STEELMAN Dial-Type Color-Coded Tread Depth Gauge (42463)
- ILC Replacement For GE GENERAL ELECTRIC GE 558 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-ATXW-0)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Fuel pump vacuum tester (2341)
- URREA Piston compression tester set with adapters (2339)
- URREA In-line spark tester (2355)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Compression tester for gasoline motors (2340)
- LEAKFINDER UV Flashlight (LF400)
- Urrea Automotive Diagnostic & Testing Instruments