Shop All Automotive Diagnostic & Testing Instruments
Urrea
Engine timing Set 5 pc
Mfr # 2329
Zoro # G0293098
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Steel
- Length 5.98
- Includes Plastic box with 5 pieces
- Application Industrial duty
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2329
- Zoro # G0293098
- UPC # 660731674897
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 5.98 |
Details
Item | Tool set |
Tube Material | Steel |
Includes | Plastic box with 5 pieces |
Application | Industrial duty |
Number of Pieces | 5 |
Description
Easy to use and quick installationIncludes 4 cam clamp singles and adjustables. Use in single, dual or quad over head cam engines to hold valve timing during belt remplacement. Single fasteners that are secured indepently to the gears. Manufactured in anti corrosive grade industrial materials. ideal to change the band of the pump of diesel injection engines. The set includes: 1 dual clamp and 4 cam clamp singles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK HI-LIFT FIX-IT KIT (FK-1)
- ARP CHEVY PRESSURE PLATE BOLT KIT (130-2201)
- ZEROSTART Silicone Pad, Adhesive - 1000W, 240V, 8.4A - 6in. 15.3 Cm X 10-3/4in. 27.3 Cm Csa/Ce (3400085)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Compression tester for gasoline motors (2340)
- URREA Fuel pump vacuum tester (2341)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- OREGON Compression Tester (42-422)
- Urrea Automotive Diagnostic & Testing Instruments