Shop All Automotive Diagnostic & Testing Instruments
Urrea
Engine timing basic tool set 5Pc
Mfr # 2385
Zoro # G0294044
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Metal
- For Use With Ford, Mazda and Volvo
- Includes 5 pieces
- Application Industrial duty
- Length 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2385
- Zoro # G0294044
- UPC # 660731904727
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 3.54 |
Details
Item | Timing tool |
Tube Material | Metal |
For Use With | Ford, Mazda and Volvo |
Includes | 5 pieces |
Application | Industrial duty |
Number of Pieces | 5 |
Description
For: Ford, Mazda and Volvo. It allows making major repairs to the engine, guaranteeing correct timing of valves when assembling. Allows you to change the distribution chain or band without altering the timing the motor. The set includes: 3 Crankshaft locking pin, 1 plate to calibrate and block the camshaft and 1 tension Pulley Safety Bolt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.5014 BoatTector Boat Rail Fender Hangers, Value 2-Pack - 1.25", Black (3005.5014)
- WESTIN E-Series 3 Nerf Step Bars (23-3525)
- UNIVERSAL AIR COND Manual Shut Off Valve Heater Valve, Hv1006C (HV1006C)
- AUTOTEX Wiper Blade, Universal, 19 In (M6-19)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA In-line spark tester (2355)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Compression tester for gasoline motors (2340)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- QUICKCABLE Commercial Hydrometer (120152-2001)
- Urrea Automotive Diagnostic Tools