Shop All Round Slings
Urrea
Endless round sling 9.84 ft green
Mfr # ER22
Zoro # G9720941
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 5299
- Sling Material Polyester
- Includes Endless round slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # ER22
- Zoro # G9720941
- UPC # 660731902785
- Country of Origin Mexico
- Category Round Slings
Dimensions
Sling Length | 6,6 ft |
Details
Vertical Hitch Capacity | 5299 |
Sling Material | Polyester |
Includes | Endless round slings |
Item | Round slings |
Description
100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: green. Length: 9.84 ft. Capacity: 2 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake (SS316TS20S514-PPUB-BLUE-TLB-381615)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- QUIET GLIDE Rail Connector (QG.41)
- URREA Endless round sling 6.56 ft green (ER21)
- URREA Endless round sling 19.68 ft red (ER64)
- URREA Endless round sling 19.68 ft yellow (ER35)
- URREA Endless round sling 6.56 ft violet (ER11)
- URREA Endless round sling 26.24 ft 11 tons orange (ER118)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- DAYTON Round Sling, Eye and Eye, 4 ft., 8400 lb. (2MJR6)
- Urrea Round Slings