Shop All Round Slings
Urrea
Endless round sling 6.56 ft green
Mfr # ER21
Zoro # G9731170
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 5299
- Sling Material Polyester
- Includes Endless round slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # ER21
- Zoro # G9731170
- UPC # 660731902778
- Country of Origin Mexico
- Category Round Slings
Dimensions
Sling Length | 3,3 ft |
Details
Vertical Hitch Capacity | 5299 |
Sling Material | Polyester |
Includes | Endless round slings |
Item | Round slings |
Description
100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: green. Length: 6.56 ft. Capacity: 2 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 23BF (SG23)
- EXTREME MAX Extreme Max 3006.2702 Multi-Loop Docking Bungee (3006.2702)
- ZORO SELECT Swivl Plate Cstr, Polyolfin, 4 in, 600 lb, B (4HXK9)
- URREA Endless round sling 9.84 ft green (ER22)
- URREA Endless round sling 9.84 ft violet (ER12)
- URREA Endless round sling 26.24 ft 11 tons orange (ER118)
- URREA Endless round sling 19.68 ft red (ER64)
- URREA Endless round sling 19.68 ft yellow (ER35)
- URREA Endless round sling 9.84 ft yellow (ER36)
- DAYTON Round Sling, Endless, 12 ft., 8400 lb. (2MJN8)
- Urrea Round Slings