Shop All Round Slings
Urrea
Endless round sling 26.24 ft orange
Mfr # ER76
Zoro # G9748634
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 16799
- Sling Material Polyester
- Includes Endless round slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # ER76
- Zoro # G9748634
- UPC # 660731902884
- Country of Origin Mexico
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Details
Vertical Hitch Capacity | 16799 |
Sling Material | Polyester |
Includes | Endless round slings |
Item | Round slings |
Description
100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: orange. Length: 26.24 ft. Capacity: 7 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Synthetic Rope Extension (69069)
- GLOBAL INDUSTRIAL 42 Inch High Round Bollard, Yellow (337328R)
- CM Brake Disc (24735)
- RENEGADE Adjustable-Width Manual Pallet Jack (AP10SL-REN)
- URREA Endless round sling 26.24 ft 11 tons orange (ER118)
- URREA Endless round sling 6.56 ft green (ER21)
- URREA Endless round sling 19.68 ft yellow (ER35)
- URREA Endless round sling 9.84 ft green (ER22)
- URREA Endless round sling 19.68 ft red (ER64)
- URREA Endless round sling 6.56 ft violet (ER11)
- LIFT-ALL Roundsling, Endless, 14 ft L, 66000 lb Cap (EN800X14)
- Urrea Round Slings