Shop All Round Slings
Urrea
Endless round sling 26.24 ft 11 tons orange
Mfr # ER118
Zoro # G9704105
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 25000
- Sling Material Polyester
- Includes Endless round slings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # ER118
- Zoro # G9704105
- UPC # 660731902938
- Country of Origin Mexico
- Category Round Slings
Dimensions
Sling Length | 26 ft |
Details
Vertical Hitch Capacity | 25000 |
Sling Material | Polyester |
Includes | Endless round slings |
Item | Round slings |
Description
100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: orange. Length: 26.24 ft. Capacity: 11 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Vbrtry Feeder Control, Mfr. No. 15A, 26C (N12 UN/115-2A-FW-NSF)
- CASTERHQ 6"x2" Hvy Dty Casters, 2 Swivel W/ Brake and 2 Fixed, Green, PK4 (HD6660-01-PCI-TLB-G-SO4-2S-2R)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3-51/64 in. W (OZIND025-10CH)
- J.W. SPEAKER Vehicle Work Light, LED, Blue, 12 to 110VDC (770 BLU)
- URREA Endless round sling 6.56 ft violet (ER11)
- URREA Endless round sling 9.84 ft green (ER22)
- URREA Endless round sling 19.68 ft yellow (ER35)
- URREA Endless round sling 19.68 ft red (ER64)
- URREA Endless round sling 6.56 ft green (ER21)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Green) (PRS2-10)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 3ft. L (SFERSST1-03)
- Urrea Round Slings